Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 24" L x 1/2" W x 3/16" Thick

  • Mfr # BULK-PS-PTFE-42

  • Zoro # G7277498


product price: $15.49
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
3/16"
Plastic Width
1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-42
Zoro #
G7277498
UPC #
193005044237
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
1/2"
Plastic Length
24"
Thickness
0.187 in
Length
2 ft
Width
0.5 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
3,000 psi
Material
PTFE
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Resistant To
Chemicals, High Temperatures
Standards
FDA, UL 94 V-0
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Machinability
100 %
Wear Factor
Excellent
Impact Strength Rating
Good
Plastic Thickness Tolerance
+0.013/-0.005 in
Shape
Rectangular
Impact Strength
3.5 ft-lb/in
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Plastic Density
0.078 lb/cu in
Friction Coefficient
0.07
UV Resistant
Yes
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Backing Type
No Backing
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Weight
0.2 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
Rockwell Hardness
35 HRM
Dielectric Strength
28.5 kV/mm
Static-Resistant
Not Static-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.