Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 24" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-PTFE-97

  • Zoro # G7277945


product price: $50.49
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-97
Zoro #
G7277945
UPC #
193005044831
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
24"
Thickness
0.25 in
Length
2 ft
Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Standards
FDA, UL 94 V-0
Resistant To
Chemicals, High Temperatures
Tensile Strength
3,000 psi
Grade
Standard
Shape
Rectangular
Plastic Thickness Tolerance
+0.014/-0.006 in
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Machinability
100 %
Impact Strength
3.5 ft-lb/in
Plastic Density
0.078 lb/cu in
Wear Factor
Excellent
Impact Strength Rating
Good
Plastic Clarity
Opaque
Plastic Hardness
55D
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-290 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Backing Type
No Backing
Dielectric Strength
28.5 kV/mm
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
Weight
1 lb
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Wear Rate
Not Rated

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.