Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 24" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-PTFE-98

  • Zoro # G7277997


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-98
Zoro #
G7277997
UPC #
193005044848
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
24"
Length
2 ft
Width
2 in
Thickness
0.375 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA, UL 94 V-0
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Tensile Strength
3,000 psi
Resistant To
Chemicals, High Temperatures
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
Friction Coefficient
0.07
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Hardness
55D
Friction Rating
Very Slippery
Shape
Rectangular
Plastic Density
0.078 lb/cu in
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Impact Strength
3.5 ft-lb/in
Machinability
100 %
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.036/-0.009 in
Temperature Range
-290 Degrees to 500 Degrees F
Grade
Standard
UV Resistant
Yes
Water Absorption
0.01 %
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
35 HRM
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Shore Hardness
55 Shore D
Weight
1.4 lb
Dielectric Strength
28.5 kV/mm
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.