Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 24" L x 3" W x 3/8" Thick

  • Mfr # BULK-PS-PTFE-134

  • Zoro # G7277604


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-134
Zoro #
G7277604
UPC #
193005043469
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
24"
Width
3 in
Length
2 ft
Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA, UL 94 V-0
Durometer
Shore D55
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Resistant To
Chemicals, High Temperatures
Material
PTFE
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Impact Strength
3.5 ft-lb/in
Machinability
100 %
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.036/-0.009 in
Plastic Density
0.078 lb/cu in
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Temperature Range
-290 Degrees to 500 Degrees F
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Grade
Standard
Shape
Rectangular
Backing Type
No Backing
Wear Rate
Not Rated
Dielectric Strength
28.5 kV/mm
Flexural Modulus
400 MPa
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Shore Hardness
55 Shore D
Weight
2.1 lb

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.