Zoro Homepage

White PTFE Rectangle Stock 36" L x 0.5" W x 0.375" Thick

  • Mfr # G15-TRB-.375-.5X3

  • Zoro # G8326717


product price: $37.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
0.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-.5X3
Zoro #
G8326717
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
0.5"
Plastic Length
36"
Thickness
0.375 in
Width
0.5 in
Length
3 ft
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1/2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Tensile Strength
4,350 psi
Material
PTFE
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Temp. Range
-328 Degrees to 500 Degrees F
Weight
0.54 lb
Grade
Standard
Wear Factor
Excellent
Shape
Rectangular
UV Resistant
Yes
Impact Strength
3.0 ft-lb/in
Temperature Range
-328 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Plastic Hardness
55D
Water Absorption Rating
Excellent
Minimum Temperature
-328 Degrees F
Friction Coefficient
0.08
Plastic Thickness Tolerance
+/-0.0625 in
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Plastic Density
138.24 lb/cu ft
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Machinability
Not Rated
Water Absorption
0.01 %
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
Fabrication
Molded
Coefficient of Thermal Expansion
13 x 10^-5
Metal Detectable
Not Metal Detectable
Dielectric Strength
80 kV/mm
Rockwell Hardness
55 Shore D
UV-Resistant
UV-Resistant
Light Transmission
9 %
FDA Compliance
Not FDA Approved
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 0.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.