Zoro Homepage

White PTFE Rectangle Stock 36" L x 1" W x 0.750" Thick

  • Mfr # G15-TRB-.75-1X3

  • Zoro # G8451773


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
1"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.75-1X3
Zoro #
G8451773
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
1"
Plastic Length
36"
Thickness
0.75 in
Length
3 ft
Width
1 in
Nominal Size
1 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Tensile Strength
4,350 psi
Material
PTFE
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Impact Strength
3.0 ft-lb/in
Grade
Standard
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
Weight
2.16 lb
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Plastic Clarity
Opaque
Wear Factor
Excellent
Temperature Range
-328 Degrees to 500 Degrees F
Minimum Temperature
-328 Degrees F
Water Absorption Rating
Excellent
UV Resistant
Yes
Shape
Rectangular
Impact Strength Rating
Good
Friction Coefficient
0.08
Water Absorption
0.01 %
Plastic Thickness Tolerance
+/-0.0750 in
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Approved
Rockwell Hardness
55 Shore D
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Molded
Light Transmission
9 %
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.