Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 36" L x 1.5" W x 0.375" Thick

  • Mfr # G15-TRB-.375-1.5X3

  • Zoro # G8248387


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
1.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-1.5X3
Zoro #
G8248387
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
1.5"
Plastic Length
36"
Width
1.5 in
Length
3 ft
Thickness
0.375 in
Nominal Size
1 1/2 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Temp. Range
-328 Degrees to 500 Degrees F
Material
PTFE
Durometer
Shore D55
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Standards
FDA
Wear Factor
Excellent
Plastic Clarity
Opaque
Weight
1.62 lb
Plastic Thickness Tolerance
+/-0.0625 in
Grade
Standard
Impact Strength
3.0 ft-lb/in
Plastic Density
138.24 lb/cu ft
Maximum Temperature
500 Degrees F
Shape
Rectangular
Water Absorption Rating
Excellent
UV Resistant
Yes
Temperature Range
-328 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-328 Degrees F
Water Absorption
0.01 %
Impact Strength Rating
Good
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Friction Coefficient
0.08
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Plastic Hardness
55D
Backing Type
No Backing
FDA Compliance
Not FDA Approved
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Rockwell Hardness
55 Shore D
Fabrication
Molded

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.