Zoro Homepage

White PTFE Rectangle Stock 36" L x 1.5" W x 0.500" Thick

  • Mfr # G15-TRB-.5-1.5X3

  • Zoro # G8221281


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.500"
Plastic Width
1.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.5-1.5X3
Zoro #
G8221281
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.500"
Plastic Width
1.5"
Plastic Length
36"
Thickness
0.5 in
Width
1.5 in
Length
3 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Material
PTFE
Durometer
Shore D55
Tensile Strength
4,350 psi
Temp. Range
-328 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Plastic Hardness Rating
Medium Soft
Weight
2.16 lb
Temperature Range
-328 Degrees to 500 Degrees F
Shape
Rectangular
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
UV Resistant
Yes
Friction Coefficient
0.08
Plastic Hardness
55D
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Plastic Thickness Tolerance
+/-0.0500 in
Water Absorption
0.01 %
Machinability
Not Rated
Plastic Clarity
Opaque
Impact Strength
3.0 ft-lb/in
Grade
Standard
Maximum Temperature
500 Degrees F
Wear Factor
Excellent
Minimum Temperature
-328 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Molded
Dielectric Strength
80 kV/mm
Light Transmission
9 %
FDA Compliance
Not FDA Approved
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
55 Shore D

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.