Zoro Homepage

White PTFE Rectangle Stock 36" L x 1.5" W x 0.750" Thick

  • Mfr # G15-TRB-.75-1.5X3

  • Zoro # G8176393


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
1.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.75-1.5X3
Zoro #
G8176393
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
1.5"
Plastic Length
36"
Length
3 ft
Thickness
0.75 in
Width
1.5 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1 1/2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Material
PTFE
Standards
FDA
Durometer
Shore D55
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Temp. Range
-328 Degrees to 500 Degrees F
Tensile Strength
4,350 psi
Friction Rating
Very Slippery
Minimum Temperature
-328 Degrees F
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Impact Strength
3.0 ft-lb/in
Water Absorption
0.01 %
UV Resistant
Yes
Plastic Density
138.24 lb/cu ft
Shape
Rectangular
Grade
Standard
Maximum Temperature
500 Degrees F
Plastic Thickness Tolerance
+/-0.0750 in
Plastic Hardness
55D
Plastic Clarity
Opaque
Weight
3.24 lb
Plastic Hardness Rating
Medium Soft
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Temperature Range
-328 Degrees to 500 Degrees F
Friction Coefficient
0.08
Machinability
Not Rated
Wear Factor
Excellent
Backing Type
No Backing
Fabrication
Molded
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
55 Shore D
Light Transmission
9 %
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.