Zoro Homepage

White PTFE Rectangle Stock 36" L x 1.5" W x 1" Thick

  • Mfr # G15-TRB-1.0-1.5X3

  • Zoro # G8046507


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1"
Plastic Width
1.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-1.0-1.5X3
Zoro #
G8046507
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
1"
Plastic Width
1.5"
Plastic Length
36"
Length
3 ft
Thickness
1 in
Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Standards
FDA
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
Temperature Range
-328 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Minimum Temperature
-328 Degrees F
Friction Coefficient
0.08
Plastic Density
138.24 lb/cu ft
Impact Strength
3.0 ft-lb/in
Water Absorption Rating
Excellent
Grade
Standard
Water Absorption
0.01 %
UV Resistant
Yes
Weight
4.32 lb
Plastic Thickness Tolerance
+/-0.1000 in
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
Wear Factor
Excellent
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Machinability
Not Rated
Plastic Clarity
Opaque
Shape
Rectangular
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
55 Shore D
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Fabrication
Molded
FDA Compliance
Not FDA Approved
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.