Zoro Homepage

White PTFE Rectangle Stock 36" L x 3" W x 0.187" Thick

  • Mfr # G15-TRB-.187-3X3

  • Zoro # G7911924


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
3"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.187-3X3
Zoro #
G7911924
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
3"
Plastic Length
36"
Length
3 ft
Width
3 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
3 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Temp. Range
-328 Degrees to 500 Degrees F
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Durometer
Shore D55
Tensile Strength
4,350 psi
Standards
FDA
Material
PTFE
Impact Strength Rating
Good
Machinability
Not Rated
Impact Strength
3.0 ft-lb/in
Friction Coefficient
0.08
Plastic Hardness
55D
Shape
Rectangular
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.0187 in
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Weight
1.62 lb
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Density
138.24 lb/cu ft
Temperature Range
-328 Degrees to 500 Degrees F
UV Resistant
Yes
Water Absorption
0.01 %
Maximum Temperature
500 Degrees F
Minimum Temperature
-328 Degrees F
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
UV-Resistant
UV-Resistant
Fabrication
Molded
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Approved
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Rockwell Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.