Zoro Homepage

White PTFE Rectangle Stock 36" L x 3" W x 0.375" Thick

  • Mfr # G15-TRB-.375-3X3

  • Zoro # G8279004


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
3"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-3X3
Zoro #
G8279004
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
3"
Plastic Length
36"
Thickness
0.375 in
Width
3 in
Length
3 ft
Plastic Length Tolerance
+/-0.500 in
Nominal Size
3 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Tensile Strength
4,350 psi
Standards
FDA
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Material
PTFE
Machinability
Not Rated
Tensile Strength Rating
Poor
Plastic Hardness
55D
Wear Factor
Excellent
UV Resistant
Yes
Plastic Thickness Tolerance
+/-0.0625 in
Maximum Temperature
500 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.08
Temperature Range
-328 Degrees to 500 Degrees F
Weight
3.24 lb
Shape
Rectangular
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Grade
Standard
Plastic Density
138.24 lb/cu ft
Impact Strength
3.0 ft-lb/in
Water Absorption
0.01 %
Minimum Temperature
-328 Degrees F
Backing Type
No Backing
Flexural Modulus
0.04 GPa
Light Transmission
9 %
Shore Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5
Wear Rate
3.40 x 10^-4 cu mm/N-m
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
55 Shore D
Fabrication
Molded

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.