Zoro Homepage

White PTFE Rectangle Stock 36" L x 3" W x 0.625" Thick

  • Mfr # G15-TRB-.625-3X3

  • Zoro # G7880117


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.625"
Plastic Width
3"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.625-3X3
Zoro #
G7880117
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.625"
Plastic Width
3"
Plastic Length
36"
Thickness
0.625 in
Length
3 ft
Width
3 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
3 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Durometer
Shore D55
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Temp. Range
-328 Degrees to 500 Degrees F
Standards
FDA
Plastic Hardness Rating
Medium Soft
Plastic Thickness Tolerance
+/-0.0625 in
Minimum Temperature
-328 Degrees F
Plastic Density
138.24 lb/cu ft
Impact Strength
3.0 ft-lb/in
Machinability
Not Rated
Wear Factor
Excellent
Water Absorption Rating
Excellent
Weight
5.4 lb
Friction Coefficient
0.08
Maximum Temperature
500 Degrees F
Shape
Rectangular
Tensile Strength Rating
Poor
Plastic Hardness
55D
UV Resistant
Yes
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Water Absorption
0.01 %
Grade
Standard
Temperature Range
-328 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
UV-Resistant
UV-Resistant
Fabrication
Molded
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
FDA Compliance
Not FDA Approved
Rockwell Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.