Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 36" L x 3" W x 0.750" Thick

  • Mfr # G15-TRB-.75-3X3

  • Zoro # G7946495


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
3"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.75-3X3
Zoro #
G7946495
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
3"
Plastic Length
36"
Width
3 in
Length
3 ft
Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
3 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Material
PTFE
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Temperature Range
-328 Degrees to 500 Degrees F
Friction Coefficient
0.08
Maximum Temperature
500 Degrees F
Shape
Rectangular
Impact Strength
3.0 ft-lb/in
Plastic Clarity
Opaque
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Friction Rating
Very Slippery
Weight
6.48 lb
Machinability
Not Rated
Plastic Hardness
55D
Plastic Thickness Tolerance
+/-0.0750 in
Water Absorption
0.01 %
Minimum Temperature
-328 Degrees F
Plastic Density
138.24 lb/cu ft
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Grade
Standard
Backing Type
No Backing
Fabrication
Molded
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Approved
Coefficient of Thermal Expansion
13 x 10^-5
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
55 Shore D

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.