Zoro Homepage

White PTFE Rectangle Stock 36" L x 4" W x 0.187" Thick

  • Mfr # G15-TRB-.187-4X3

  • Zoro # G8317321


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
4"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.187-4X3
Zoro #
G8317321
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
4"
Plastic Length
36"
Width
4 in
Thickness
0.187 in
Length
3 ft
Plastic Length Tolerance
+/-0.500 in
Nominal Size
4 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Temp. Range
-328 Degrees to 500 Degrees F
Standards
FDA
Durometer
Shore D55
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Material
PTFE
Impact Strength
3.0 ft-lb/in
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Grade
Standard
Temperature Range
-328 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Friction Coefficient
0.08
UV Resistant
Yes
Machinability
Not Rated
Weight
2.15 lb
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Plastic Hardness
55D
Plastic Density
138.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.0187 in
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Shape
Rectangular
Minimum Temperature
-328 Degrees F
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Fabrication
Molded
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Approved
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.