Zoro Homepage

White PTFE Rectangle Stock 36" L x 4" W x 0.250" Thick

  • Mfr # G15-TRB-.25-4X3

  • Zoro # G7869897


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.250"
Plastic Width
4"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.25-4X3
Zoro #
G7869897
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.250"
Plastic Width
4"
Plastic Length
36"
Width
4 in
Thickness
0.25 in
Length
3 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Tensile Strength
4,350 psi
Standards
FDA
Material
PTFE
Grade
Standard
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Minimum Temperature
-328 Degrees F
UV Resistant
Yes
Temperature Range
-328 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Friction Rating
Very Slippery
Water Absorption
0.01 %
Shape
Rectangular
Wear Factor
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Weight
2.88 lb
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Impact Strength
3.0 ft-lb/in
Plastic Thickness Tolerance
+/-0.0250 in
Plastic Density
138.24 lb/cu ft
Machinability
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Approved
Shore Hardness
55 Shore D
Fabrication
Molded
Light Transmission
9 %
Wear Rate
3.40 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Rockwell Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Static-Resistant
Not Static-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.