Zoro Homepage

White PTFE Rectangle Stock 36" L x 4" W x 0.375" Thick

  • Mfr # G15-TRB-.375-4X3

  • Zoro # G8318292


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
4"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.375-4X3
Zoro #
G8318292
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
4"
Plastic Length
36"
Width
4 in
Thickness
0.375 in
Length
3 ft
Plastic Length Tolerance
+/-0.500 in
Nominal Size
4 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Standards
FDA
Tensile Strength
4,350 psi
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-0.0375 in
Machinability
Not Rated
Plastic Hardness
55D
Tensile Strength Rating
Poor
Shape
Rectangular
Weight
4.32 lb
Plastic Density
138.24 lb/cu ft
Friction Rating
Very Slippery
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Grade
Standard
Temperature Range
-328 Degrees to 500 Degrees F
Minimum Temperature
-328 Degrees F
Impact Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength
3.0 ft-lb/in
Friction Coefficient
0.08
Wear Factor
Excellent
Backing Type
No Backing
FDA Compliance
Not FDA Approved
Wear Rate
3.40 x 10^-4 cu mm/N-m
Flexural Modulus
0.04 GPa
Rockwell Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.