Zoro Homepage

White PTFE Rectangle Stock 36" L x 4" W x 1" Thick

  • Mfr # G15-TRB-1.0-4X3

  • Zoro # G7807441


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-1.0-4X3
Zoro #
G7807441
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
36"
Width
4 in
Length
3 ft
Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
4 in W x 36 in L

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.