Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 48" L x 1" W x 3/8" Thick

  • Mfr # BULK-PS-PTFE-214

  • Zoro # G7277848


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-214
Zoro #
G7277848
UPC #
193005346904
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
48"
Width
1 in
Length
4 ft
Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, High Temperatures
Tensile Strength
3,000 psi
Durometer
Shore D55
Material
PTFE
Standards
FDA, UL 94 V-0
Temp. Range
-290 Degrees to 500 Degrees F
UV Resistant
Yes
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Grade
Standard
Machinability
100 %
Plastic Hardness Rating
Medium Soft
Shape
Rectangular
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Impact Strength
3.5 ft-lb/in
Impact Strength Rating
Good
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Density
0.078 lb/cu in
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Minimum Temperature
-290 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.07
Plastic Thickness Tolerance
+0.036/-0.009 in
Plastic Hardness
55D
Backing Type
No Backing
Shore Hardness
55 Shore D
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
28.5 kV/mm
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Weight
1.4 lb
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.