Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 48" L x 1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PTFE-206

  • Zoro # G7277647


product price: $64.79
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-206
Zoro #
G7277647
UPC #
193005324124
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
48"
Length
4 ft
Thickness
0.5 in
Width
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
3,000 psi
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Standards
FDA, UL 94 V-0
Resistant To
Chemicals, High Temperatures
Minimum Temperature
-290 Degrees F
Impact Strength
3.5 ft-lb/in
Wear Factor
Excellent
Shape
Rectangular
Plastic Hardness
55D
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.07
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.01 %
Machinability
100 %
Maximum Temperature
500 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.033/-0.013 in
Friction Rating
Very Slippery
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Weight
1 lb
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Wear Rate
Not Rated
Dielectric Strength
28.5 kV/mm
FDA Compliance
FDA Compliant
Rockwell Hardness
35 HRM
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.