Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 48" L x 1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PTFE-204

  • Zoro # G7277769


product price: $31.99
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Width
1/2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-204
Zoro #
G7277769
UPC #
193005324100
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
1/2"
Plastic Length
48"
Length
4 ft
Thickness
0.25 in
Width
0.5 in
Nominal Size
1/2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0
Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Resistant To
Chemicals, High Temperatures
Durometer
Shore D55
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Temperature Range
-290 Degrees to 500 Degrees F
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.014/-0.006 in
Impact Strength
3.5 ft-lb/in
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Impact Strength Rating
Good
Plastic Density
0.078 lb/cu in
Water Absorption Rating
Excellent
Shape
Rectangular
Minimum Temperature
-290 Degrees F
Grade
Standard
Machinability
100 %
Friction Coefficient
0.07
Backing Type
No Backing
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Dielectric Strength
28.5 kV/mm
Weight
0.5 lb
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
35 HRM

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.