Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 48" L x 1/2" W x 3/16" Thick

  • Mfr # BULK-PS-PTFE-203

  • Zoro # G7277884


product price: $27.39
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
3/16"
Plastic Width
1/2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-203
Zoro #
G7277884
UPC #
193005324094
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
1/2"
Plastic Length
48"
Thickness
0.187 in
Width
0.5 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA, UL 94 V-0
Resistant To
Chemicals, High Temperatures
Durometer
Shore D55
Material
PTFE
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Plastic Density
0.078 lb/cu in
Grade
Standard
UV Resistant
Yes
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Machinability
100 %
Plastic Clarity
Opaque
Temperature Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Plastic Thickness Tolerance
+0.013/-0.005 in
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Shape
Rectangular
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Tensile Strength Rating
Poor
Wear Factor
Excellent
Friction Coefficient
0.07
Impact Strength
3.5 ft-lb/in
Impact Strength Rating
Good
Backing Type
No Backing
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
Weight
0.4 lb
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
28.5 kV/mm

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.