Zoro Homepage

White PTFE Rod Stock 1 ft. L, 1-1/16" Dia.

  • Mfr # G15-TRCE-1.063-1

  • Zoro # G7883714


product price: $43.59
/ea

Key Features

Material
PTFE
Color
White
Diameter
1-1/16"
Tensile Strength (PSI)
4350
Min. Temp. (F)
-328 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRCE-1.063-1
Zoro #
G7883714
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
1-1/16"
Diameter Tolerance
+/-0.034 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/16 in
Nominal Size
1 1/16 in dia x 1 ft L
Plastic Length
12 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.034 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Min. Temp. (F)
-328 Degrees F
Type
Saw Cut Ends
Max. Temp. (F)
500 Degrees F
Standards
FDA
Impact Strength (Lbs.)
3
Machinability
Not Rated
Plastic Clarity
Opaque
Water Absorption
0.01 %
Friction Coefficient
0.08
Plastic Density
138.24 lb/cu ft
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Hardness
55D
Grade
Standard
Shape
Rod
Plastic Hardness Rating
Medium Soft
Tensile Strength Rating
Poor
Maximum Temperature
500 Degrees F
Weight
0.271 lb
Temperature Range
-328 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Friction Rating
Very Slippery
Tensile Strength
4,350 psi
Impact Strength
3 ft-lb/in
Minimum Temperature
-328 Degrees F
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Fabrication
Molded
Flexural Modulus
0.04 GPa
FDA Compliance
Not FDA Approved
Metal Detectable
Not Metal Detectable
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
50 HRR

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.