Zoro Homepage

White PTFE Rod Stock 1 ft. L, 1-1/4" Dia.

  • Mfr # G15-TRFE-1.25-1

  • Zoro # G7842825


product price: $45.29
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-1.25-1
Zoro #
G7842825
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
1-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.105 in
Plastic Diameter Tolerance
+/-0.105 in
Nominal Size
1 1/4 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter
1 1/4 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Standards
FDA
Type
Finished Ends
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-328 Degrees F
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Grade
Standard
Friction Coefficient
0.08
Minimum Temperature
-328 Degrees F
Impact Strength
3 ft-lb/in
Temperature Range
-328 Degrees to 500 Degrees F
Water Absorption
0.01 %
Plastic Hardness
55D
Plastic Clarity
Opaque
Tensile Strength
4,350 psi
Plastic Density
138.24 lb/cu ft
Water Absorption Rating
Excellent
Wear Factor
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Weight
0.375 lb
Plastic Hardness Rating
Medium Soft
Shape
Rod
Machinability
Not Rated
Maximum Temperature
500 Degrees F
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Flexural Modulus
0.04 GPa
Light Transmission
9 %

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.