Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rod Stock 1 ft. L, 1-1/8" Dia.

  • Mfr # G15-TRFE-1.125-1

  • Zoro # G8272975


product price: $50.89
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Diameter Tolerance
+/-0.034 in
Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-1.125-1
Zoro #
G8272975
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
1-1/8"
Diameter Tolerance
+/-0.034 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.034 in
Plastic Length
12 in
Nominal Size
1 1/4 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/8 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Max. Temp. (F)
500 Degrees F
Impact Strength (Lbs.)
3
Type
Finished Ends
Min. Temp. (F)
-328 Degrees F
Standards
FDA
Machinability
Not Rated
Weight
0.375 lb
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Tensile Strength
4,350 psi
Tensile Strength Rating
Poor
Shape
Rod
Wear Factor
Excellent
Grade
Standard
Friction Coefficient
0.08
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Impact Strength
3 ft-lb/in
Temperature Range
-328 Degrees to 500 Degrees F
Water Absorption
0.01 %
UV Resistant
Yes
Plastic Clarity
Opaque
Minimum Temperature
-328 Degrees F
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Plastic Density
138.24 lb/cu ft
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Fabrication
Molded
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
FDA Compliance
Not FDA Approved
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.