Zoro Homepage

White PTFE Rod Stock 1 ft. L, 1-5/8" Dia.

  • Mfr # G15-TRCE-1.625-1

  • Zoro # G8219014


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Diameter
1-5/8"
Tensile Strength (PSI)
4350
Diameter Tolerance
+/-0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRCE-1.625-1
Zoro #
G8219014
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
1-5/8"
Diameter Tolerance
+/-0.105 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.105 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 5/8 in dia x 1 ft L
Plastic Diameter
1 5/8 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Min. Temp. (F)
-328 Degrees F
Type
Saw Cut Ends
Max. Temp. (F)
500 Degrees F
Standards
FDA
Impact Strength (Lbs.)
3
Water Absorption
0.01 %
Grade
Standard
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Tensile Strength
4,350 psi
Plastic Clarity
Opaque
Machinability
Not Rated
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Shape
Rod
UV Resistant
Yes
Plastic Hardness
55D
Impact Strength
3 ft-lb/in
Temperature Range
-328 Degrees to 500 Degrees F
Minimum Temperature
-328 Degrees F
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Plastic Density
138.24 lb/cu ft
Wear Factor
Excellent
Friction Coefficient
0.08
Impact Strength Rating
Good
Weight
0.634 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
Fabrication
Molded
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.