Zoro Homepage

White PTFE Rod Stock 1 ft. L, 1-7/8" Dia.

  • Mfr # G15-TRFE-1.875-1

  • Zoro # G7813495


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Diameter Tolerance
+/-0.120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-1.875-1
Zoro #
G7813495
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
1-7/8"
Diameter Tolerance
+/-0.120 in
Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter
1 7/8 in
Plastic Diameter Tolerance
+/-0.12 in
Nominal Size
1 7/8 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Type
Finished Ends
Standards
FDA
Min. Temp. (F)
-328 Degrees F
Max. Temp. (F)
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Temperature Range
-328 Degrees to 500 Degrees F
Weight
0.844 lb
Maximum Temperature
500 Degrees F
Plastic Density
138.24 lb/cu ft
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Machinability
Not Rated
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Wear Factor
Excellent
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Friction Coefficient
0.08
Friction Rating
Very Slippery
Shape
Rod
Minimum Temperature
-328 Degrees F
Tensile Strength
4,350 psi
Impact Strength Rating
Good
Impact Strength
3 ft-lb/in
Coefficient of Thermal Expansion
13 x 10^-5
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Fabrication
Molded
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Approved
Rockwell Hardness
50 HRR

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 7/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.