Zoro Homepage

White PTFE Rod Stock 1 ft. L, 13/16" Dia.

  • Mfr # G15-TRCE-.813-1

  • Zoro # G8382552


product price: $25.89
/ea

Key Features

Material
PTFE
Color
White
Length
1 ft.
Diameter
13/16"
Tensile Strength (PSI)
4350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRCE-.813-1
Zoro #
G8382552
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
13/16"
Diameter Tolerance
+/-0.034 in
Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter
13/16 in
Nominal Size
13/16 in dia x 1 ft L
Plastic Diameter Tolerance
+/-0.034 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-328 Degrees F
Type
Saw Cut Ends
Standards
FDA
Friction Coefficient
0.08
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Plastic Hardness
55D
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Impact Strength
3 ft-lb/in
Tensile Strength
4,350 psi
Tensile Strength Rating
Poor
UV Resistant
Yes
Temperature Range
-328 Degrees to 500 Degrees F
Weight
0.158 lb
Maximum Temperature
500 Degrees F
Minimum Temperature
-328 Degrees F
Shape
Rod
Water Absorption
0.01 %
Wear Factor
Excellent
Grade
Standard
Plastic Density
138.24 lb/cu ft
Water Absorption Rating
Excellent
Shore Hardness
55 Shore D
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Light Transmission
9 %
FDA Compliance
Not FDA Approved

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 13/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.