Zoro Homepage
This item is Discontinued.
Zoro Select White PTFE Rod Stock 1 ft. L, 1/4" Dia. G15-TRCE-.25-1

White PTFE Rod Stock 1 ft. L, 1/4" Dia. (Discontinued)

  • Mfr # G15-TRCE-.25-1
  • Zoro # G9786743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRCE-.25-1
Zoro #
G9786743
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
1/4"
Length
1 ft.
Diameter Tolerance
+/-0.015 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.015 in
Plastic Diameter
1/4 in
Nominal Size
1/4 in dia x 1 ft L
Plastic Length
1 ft
Plastic Length Tolerance
+/-0.250 in

Description

Rod Stock, PTFE, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.