Zoro Homepage

White PTFE Rod Stock 1 ft. L, 15/16" Dia.

  • Mfr # G15-TRFE-.938-1

  • Zoro # G8160327


product price: $27.29
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Type
Finished Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-.938-1
Zoro #
G8160327
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
15/16"
Diameter Tolerance
+/-0.034 in
Length Tolerance
+/-0.250 in
Nominal Size
15/16 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.034 in
Plastic Diameter
15/16 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Type
Finished Ends
Standards
FDA
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-328 Degrees F
UV Resistant
Yes
Shape
Rod
Machinability
Not Rated
Water Absorption
0.01 %
Tensile Strength
4,350 psi
Water Absorption Rating
Excellent
Plastic Density
138.24 lb/cu ft
Tensile Strength Rating
Poor
Maximum Temperature
500 Degrees F
Temperature Range
-328 Degrees to 500 Degrees F
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Friction Rating
Very Slippery
Weight
0.211 lb
Impact Strength Rating
Good
Friction Coefficient
0.08
Minimum Temperature
-328 Degrees F
Plastic Hardness Rating
Medium Soft
Impact Strength
3 ft-lb/in
Grade
Standard
Plastic Clarity
Opaque
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Approved
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Wear Rate
3.40 x 10^-4 cu mm/N-m
Fabrication
Molded
Light Transmission
9 %
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 15/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.