Zoro Homepage

White PTFE Rod Stock 1 ft. L, 7/8" Dia.

  • Mfr # G15-TRFE-.875-1

  • Zoro # G8219066


product price: $23.69
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-.875-1
Zoro #
G8219066
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
7/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.034 in
Nominal Size
7/8 in dia x 1 ft L
Plastic Diameter
7/8 in
Plastic Length
12 in
Plastic Diameter Tolerance
+/-0.034 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-328 Degrees F
Type
Finished Ends
Standards
FDA
Impact Strength Rating
Good
Minimum Temperature
-328 Degrees F
Temperature Range
-328 Degrees to 500 Degrees F
Friction Coefficient
0.08
Plastic Density
138.24 lb/cu ft
Tensile Strength
4,350 psi
Water Absorption Rating
Excellent
Wear Factor
Excellent
Friction Rating
Very Slippery
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Shape
Rod
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Grade
Standard
Plastic Clarity
Opaque
Weight
0.184 lb
Water Absorption
0.01 %
Impact Strength
3 ft-lb/in
Plastic Hardness Rating
Medium Soft
Tensile Strength Rating
Poor
UV Resistant
Yes
Light Transmission
9 %
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Approved
Metal Detectable
Not Metal Detectable
Dielectric Strength
80 kV/mm
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
50 HRR
Fabrication
Molded

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 7/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.