Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rod Stock 2 ft. L, 1/2" Dia.

  • Mfr # BULK-PR-PTFE-94

  • Zoro # G7284604


product price: $13.99
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Standards
FDA, UL 94 V-0
Diameter Tolerance
+0.003/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-94
Zoro #
G7284604
UPC #
193005353803
Country of Origin
Multiple

Dimensions

Length
2 ft.
Diameter
1/2"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-1.000 in
Nominal Size
1/2 in dia x 2 ft L
Plastic Diameter
1/2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Diameter Tolerance
+0.004/-0.016 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Standards
FDA, UL 94 V-0
Type
General Purpose
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Wear Factor
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Tensile Strength
3,000 psi
Grade
Standard
Plastic Density
0.078 lb/cu in
Water Absorption
0.01 %
Machinability
100 %
Shape
Rod
UV Resistant
Yes
Friction Coefficient
0.07
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Hardness
55D
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Plastic Hardness Rating
Medium Soft
Impact Strength
3.5 ft-lb/in
Water Absorption Rating
Excellent
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
55 kV/mm
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Shore Hardness
55 Shore D
Weight
0.368 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
60 HRR
Flexural Modulus
400 MPa

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 24 in, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.