Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rod Stock 2 ft. L, 3/16" Dia.

  • Mfr # BULK-PR-PTFE-89

  • Zoro # G7284665


product price: $8.65
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Standards
FDA, UL 94 V-0
Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-89
Zoro #
G7284665
UPC #
193005353773
Country of Origin
Multiple

Dimensions

Length
2 ft.
Diameter
3/16"
Diameter Tolerance
+0.002/-0.000 in
Length Tolerance
+/-1.000 in
Nominal Size
3/16 in dia x 2 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.018/-0.014 in
Plastic Length
24 in
Plastic Diameter
3/16 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Standards
FDA, UL 94 V-0
Max. Temp. (F)
500 Degrees F
Type
General Purpose
Min. Temp. (F)
-290 Degrees F
Plastic Density
0.078 lb/cu in
UV Resistant
Yes
Tensile Strength Rating
Poor
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Impact Strength Rating
Good
Friction Coefficient
0.07
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Shape
Rod
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption
0.01 %
Plastic Hardness Rating
Medium Soft
Impact Strength
3.5 ft-lb/in
Machinability
100 %
Maximum Temperature
500 Degrees F
Tensile Strength
3,000 psi
Temperature Range
-290 Degrees to 500 Degrees F
Grade
Standard
FDA Compliance
FDA Compliant
Weight
0.052 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Rockwell Hardness
60 HRR
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Dielectric Strength
55 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 24 in, Plastic Diameter 3/16 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.