Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rod Stock 2 ft. L, 5/8" Dia.

  • Mfr # BULK-PR-PTFE-96

  • Zoro # G7284656


product price: $18.75
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Type
General Purpose
Length Tolerance
+/-1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-96
Zoro #
G7284656
UPC #
193005353810
Country of Origin
Multiple

Dimensions

Length
2 ft.
Diameter
5/8"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+/-0.035 in
Plastic Diameter Tolerance
+0.001/-0.02 in
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter
5/8 in
Plastic Length
24 in
Nominal Size
5/8 in dia x 2 ft L

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Type
General Purpose
Standards
FDA, UL 94 V-0
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Water Absorption
0.01 %
Impact Strength
3.5 ft-lb/in
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Shape
Rod
UV Resistant
Yes
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength
3,000 psi
Friction Coefficient
0.07
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Plastic Density
0.078 lb/cu in
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Temperature Range
-290 Degrees to 500 Degrees F
Machinability
100 %
Impact Strength Rating
Good
Shore Hardness
55 Shore D
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Weight
0.574 lb
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
60 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
55 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 24 in, Plastic Diameter 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.