Zoro Homepage

White PTFE Rod Stock 3 ft. L, 1-1/8" Dia.

  • Mfr # G15-TRFE-1.125-3

  • Zoro # G7835676


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Min. Temp. (F)
-328 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-1.125-3
Zoro #
G7835676
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 ft.
Diameter
1-1/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.034 in
Nominal Size
1 1/8 in dia x 3 ft L
Plastic Length
3 ft
Plastic Diameter
1 1/8 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.034 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Min. Temp. (F)
-328 Degrees F
Type
Finished Ends
Max. Temp. (F)
500 Degrees F
Standards
FDA
Impact Strength (Lbs.)
3
Weight
0.911 lb
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Shape
Rod
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Impact Strength
3 ft-lb/in
Machinability
Not Rated
Plastic Hardness
55D
UV Resistant
Yes
Plastic Density
138.24 lb/cu ft
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Wear Factor
Excellent
Water Absorption
0.01 %
Minimum Temperature
-328 Degrees F
Grade
Standard
Tensile Strength
4,350 psi
Friction Coefficient
0.08
Temperature Range
-328 Degrees to 500 Degrees F
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
80 kV/mm
Fabrication
Molded
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
50 HRR
Shore Hardness
55 Shore D

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.