Zoro Homepage

White PTFE Rod Stock 3 ft. L, 1-3/8" Dia.

  • Mfr # G15-TRCE-1.375-3

  • Zoro # G8468625


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Diameter
1-3/8"
Tensile Strength (PSI)
4350
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRCE-1.375-3
Zoro #
G8468625
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 ft.
Diameter
1-3/8"
Diameter Tolerance
+/-0.105 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.105 in
Plastic Diameter
1 3/8 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 3/8 in dia x 3 ft L

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Standards
FDA
Impact Strength (Lbs.)
3
Type
Saw Cut Ends
Min. Temp. (F)
-328 Degrees F
Max. Temp. (F)
500 Degrees F
Tensile Strength Rating
Poor
Grade
Standard
Plastic Hardness Rating
Medium Soft
Tensile Strength
4,350 psi
UV Resistant
Yes
Weight
1.361 lb
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Plastic Clarity
Opaque
Shape
Rod
Minimum Temperature
-328 Degrees F
Impact Strength
3 ft-lb/in
Maximum Temperature
500 Degrees F
Friction Rating
Very Slippery
Plastic Hardness
55D
Machinability
Not Rated
Water Absorption Rating
Excellent
Plastic Density
138.24 lb/cu ft
Temperature Range
-328 Degrees to 500 Degrees F
Wear Factor
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Good
FDA Compliance
Not FDA Approved
UV-Resistant
UV-Resistant
Fabrication
Molded
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.