Zoro Homepage

White PTFE Rod Stock 3 ft. L, 1" Dia.

  • Mfr # G15-TRFE-1.0-3

  • Zoro # G8196772


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Diameter Tolerance
+/-0.034 in
Impact Strength (Lbs.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-1.0-3
Zoro #
G8196772
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 ft.
Diameter
1"
Diameter Tolerance
+/-0.034 in
Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Diameter
1 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.034 in
Nominal Size
1 in dia x 3 ft L

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Standards
FDA
Min. Temp. (F)
-328 Degrees F
Max. Temp. (F)
500 Degrees F
Type
Finished Ends
Plastic Hardness
55D
Minimum Temperature
-328 Degrees F
Grade
Standard
Friction Coefficient
0.08
Impact Strength
3 ft-lb/in
Plastic Hardness Rating
Medium Soft
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Machinability
Not Rated
Impact Strength Rating
Good
Tensile Strength
4,350 psi
Weight
0.72 lb
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Temperature Range
-328 Degrees to 500 Degrees F
Wear Factor
Excellent
Plastic Density
138.24 lb/cu ft
UV Resistant
Yes
Shape
Rod
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Molded
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
FDA Compliance
Not FDA Approved
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
50 HRR
UV-Resistant
UV-Resistant

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.