Zoro Homepage

White PTFE Rod Stock 3 ft. L, 3/4" Dia.

  • Mfr # G15-TRCE-.75-3

  • Zoro # G8322842


product price: $64.49
/ea

Key Features

Material
PTFE
Color
White
Diameter
3/4"
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRCE-.75-3
Zoro #
G8322842
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 ft.
Diameter
3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.034 in
Plastic Length
3 ft
Nominal Size
3/4 in dia x 3 ft L
Plastic Diameter Tolerance
+/-0.034 in
Plastic Diameter
3/4 in
Plastic Length Tolerance
+/-0.250 in

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.