Zoro Homepage

White PTFE Rod Stock 3 ft. L, 3/8" Dia.

  • Mfr # G15-TRFE-.375-3

  • Zoro # G8006241


product price: $23.79
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Diameter Tolerance
+/-0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-.375-3
Zoro #
G8006241
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 ft.
Diameter
3/8"
Diameter Tolerance
+/-0.024 in
Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Diameter
3/8 in
Nominal Size
3/8 in dia x 3 ft L
Plastic Diameter Tolerance
+/-0.024 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Max. Temp. (F)
500 Degrees F
Type
Finished Ends
Min. Temp. (F)
-328 Degrees F
Standards
FDA
Impact Strength Rating
Good
Impact Strength
3 ft-lb/in
Temperature Range
-328 Degrees to 500 Degrees F
Machinability
Not Rated
Plastic Clarity
Opaque
Tensile Strength
4,350 psi
Corrosion and Chemical Resistance
Excellent
Weight
0.101 lb
Water Absorption Rating
Excellent
Friction Coefficient
0.08
Friction Rating
Very Slippery
Minimum Temperature
-328 Degrees F
Grade
Standard
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
Wear Factor
Excellent
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Shape
Rod
Plastic Density
138.24 lb/cu ft
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
Wear Rate
3.40 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Approved
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant
Fabrication
Molded
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.