Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rod Stock 3 ft. L, 7/16" Dia.

  • Mfr # G15-TRCE-.438-3

  • Zoro # G8059931


product price: $26.19
/ea

Key Features

Material
PTFE
Color
White
Diameter
7/16"
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRCE-.438-3
Zoro #
G8059931
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 ft.
Diameter
7/16"
Diameter Tolerance
+/-0.027 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+/-0.027 in
Plastic Diameter
7/16 in
Nominal Size
7/16 in dia x 3 ft L

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Type
Saw Cut Ends
Min. Temp. (F)
-328 Degrees F
Max. Temp. (F)
500 Degrees F
Standards
FDA
UV Resistant
Yes
Temperature Range
-328 Degrees to 500 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Impact Strength
3 ft-lb/in
Grade
Standard
Friction Coefficient
0.08
Minimum Temperature
-328 Degrees F
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Impact Strength Rating
Good
Weight
0.138 lb
Tensile Strength
4,350 psi
Plastic Hardness
55D
Plastic Clarity
Opaque
Shape
Rod
Plastic Density
138.24 lb/cu ft
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Tensile Strength Rating
Poor
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Approved
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
Fabrication
Molded
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRR
Dielectric Strength
80 kV/mm

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 7/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.