Zoro Homepage

White PTFE Rod Stock 3 ft. L, 9/16" Dia.

  • Mfr # G15-TRFE-.563-3

  • Zoro # G8458755


product price: $35.59
/ea

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Diameter Tolerance
+/-0.033 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-.563-3
Zoro #
G8458755
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 ft.
Diameter
9/16"
Diameter Tolerance
+/-0.033 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+/-0.033 in
Plastic Diameter
9/16 in
Nominal Size
9/16 in dia x 3 ft L

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Type
Finished Ends
Standards
FDA
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-328 Degrees F
Grade
Standard
Shape
Rod
Minimum Temperature
-328 Degrees F
Temperature Range
-328 Degrees to 500 Degrees F
Machinability
Not Rated
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Tensile Strength
4,350 psi
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
UV Resistant
Yes
Wear Factor
Excellent
Friction Coefficient
0.08
Plastic Density
138.24 lb/cu ft
Weight
0.228 lb
Impact Strength
3 ft-lb/in
Plastic Hardness
55D
Friction Rating
Very Slippery
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
FDA Compliance
Not FDA Approved
Wear Rate
3.40 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Fabrication
Molded
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 9/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.