Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rod Stock 4 ft. L, 1-1/2" Dia.

  • Mfr # BULK-PR-PTFE-135

  • Zoro # G7284568


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-135
Zoro #
G7284568
UPC #
193005353957
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
1-1/2"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.013/-0.000 in
Plastic Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 4 ft L
Plastic Diameter Tolerance
+0.155/-0.114 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Type
General Purpose
Standards
FDA, UL 94 V-0
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Shape
Rod
Plastic Density
0.078 lb/cu in
Tensile Strength
3,000 psi
UV Resistant
Yes
Impact Strength
3.5 ft-lb/in
Plastic Hardness
55D
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Minimum Temperature
-290 Degrees F
Friction Coefficient
0.07
Friction Rating
Very Slippery
Wear Factor
Excellent
Temperature Range
-290 Degrees to 500 Degrees F
Grade
Standard
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Dielectric Strength
55 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
60 HRR
Weight
6.616 lb
Flexural Modulus
400 MPa

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.