Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rod Stock 4 ft. L, 2" Dia.

  • Mfr # BULK-PR-PTFE-138

  • Zoro # G7284525


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-138
Zoro #
G7284525
UPC #
193005353964
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
2"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.050/-0.000 in
Plastic Diameter Tolerance
+0.058/-0.018 in
Plastic Length
4 ft
Plastic Diameter
2 in
Nominal Size
2 in dia x 4 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
3500
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Standards
FDA, UL 94 V-0
Type
General Purpose
Machinability
100 %
Water Absorption
0.01 %
Impact Strength Rating
Good
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Impact Strength
3.5 ft-lb/in
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Grade
Standard
Friction Coefficient
0.07
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.078 lb/cu in
Wear Factor
Excellent
Minimum Temperature
-290 Degrees F
Shape
Rod
UV Resistant
Yes
Tensile Strength
3,000 psi
Friction Rating
Very Slippery
Flexural Modulus
400 MPa
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Rockwell Hardness
60 HRR
Dielectric Strength
55 kV/mm
Weight
11.762 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.