Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 24" L x 12" W x 0.187" Thick

  • Mfr # G15-.187F-12X24

  • Zoro # G8021002


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.187F-12X24
Zoro #
G8021002
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
12"
Length
24"
Thickness
0.187"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Color Family
White
Thickness Tolerance
+/-0.019 in
Tensile Strength
1,500 psi
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Grouping
Sheet Stock
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type
Standard Grade
Impact Strength
3 ft-lb/in
Material
PTFE
Minimum Temperature
-350 Degrees F
Friction Coefficient
0.08
Shape
Rectangle
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Plastic Thickness Tolerance
+/-0.019 in
Water Absorption
0.01 %
Friction Rating
Very Slippery
Wear Factor
Excellent
Grade
Standard
Impact Strength Rating
Good
Weight
0.413 lb
Tensile Strength Rating
Poor
Temperature Range
-350 Degrees to 550 Degrees F
Backing Type
No Backing
Plastic Density
13.24 lb/cu ft
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Maximum Temperature
550 Degrees F
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
13 x 10^-5
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
50 HRR
Elongation
200 %
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Product Form
Sheet
UV-Resistant
UV-Resistant
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Flexural Modulus
0.04 GPa

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.