Zoro Homepage

White PTFE Sheet Stock 24" L x 12" W x 0.875" Thick

  • Mfr # G15-.875F-12X24

  • Zoro # G8417841


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.875F-12X24
Zoro #
G8417841
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
24"
Thickness
0.875"
Width
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.088 in
Material Type
Standard Grade
Material Color Family
White
Tensile Strength
1,500 psi
Impact Strength
3 ft-lb/in
Standards
AMS 3652, FDA, MIL-P-22241
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Material
PTFE
Friction Rating
Very Slippery
Weight
1.931 lb
Plastic Hardness
55D
Maximum Temperature
550 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-350 Degrees F
Friction Coefficient
0.08
Plastic Clarity
Opaque
Water Absorption
0.01 %
Backing Type
No Backing
Plastic Thickness Tolerance
+/-0.088 in
Wear Factor
Excellent
Plastic Density
13.24 lb/cu ft
UV Resistant
Yes
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Grade
Standard
Shape
Rectangle
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Temperature Range
-350 Degrees to 550 Degrees F
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
13 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Product Type
Plastic Sheet
Elongation
200 %
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Form
Sheet

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.875 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.