White PTFE Sheet Stock 24" L x 24" W x 0.125" Thick

  • Mfr # G15-125F-24X24

  • Zoro # G7960197


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-24X24
Zoro #
G7960197
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.125"
Length
24"
Width
24"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.012 in
Tensile Strength
1,500 psi
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Material
PTFE
Grade
Standard
Minimum Temperature
-350 Degrees F
Water Absorption Rating
Excellent
Weight
0.552 lb
Temperature Range
-350 Degrees to 550 Degrees F
Water Absorption
0.01 %
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
Plastic Density
13.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.012 in
Plastic Hardness
55D
Plastic Clarity
Opaque
Impact Strength Rating
Good
Machinability
Not Rated
Shape
Square
Maximum Temperature
550 Degrees F
Tensile Strength Rating
Poor
Backing Type
No Backing
Wear Factor
Excellent
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Wear Rate
3.40 x 10^-4 cu mm/N-m
Fabrication
Molded
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Flexural Modulus
0.04 GPa
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Product Form
Sheet
Elongation
200 %
FDA Compliance
Not FDA Compliant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.