Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 24" L x 24" W x 0.187" Thick

  • Mfr # G15-.187F-24X24

  • Zoro # G8215697


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.187F-24X24
Zoro #
G8215697
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.187"
Width
24"
Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Type
Standard Grade
Tensile Strength
1,500 psi
Material Color Family
White
Impact Strength
3 ft-lb/in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Standards
AMS 3652, FDA, MIL-P-22241
Thickness Tolerance
+/-0.019 in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material
PTFE
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Friction Coefficient
0.08
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Backing Type
No Backing
Impact Strength Rating
Good
Grade
Standard
Minimum Temperature
-350 Degrees F
Maximum Temperature
550 Degrees F
Plastic Thickness Tolerance
+/-0.019 in
Weight
0.825 lb
Temperature Range
-350 Degrees to 550 Degrees F
Shape
Square
Plastic Hardness
55D
Water Absorption
0.01 %
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Density
13.24 lb/cu ft
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Molded
Elongation
200 %
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Product Form
Sheet
Dielectric Strength
80 kV/mm
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.