Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 24" L x 24" W x 0.875" Thick

  • Mfr # G15-.875F-24X24

  • Zoro # G8121145


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.875"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.875F-24X24
Zoro #
G8121145
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.875"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Thickness
0.875"
Length
24"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Color Family
White
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Grouping
Sheet Stock
Operating Temp. Range
-400 Degrees to 500 Degrees F
Tensile Strength
1,500 psi
Material Type
Standard Grade
Thickness Tolerance
+/-0.088 in
Impact Strength
3 ft-lb/in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material
PTFE
Wear Factor
Excellent
Machinability
Not Rated
Weight
3.862 lb
Plastic Clarity
Opaque
Shape
Square
Friction Coefficient
0.08
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Plastic Thickness Tolerance
+/-0.088 in
Backing Type
No Backing
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
UV Resistant
Yes
Temperature Range
-350 Degrees to 550 Degrees F
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Maximum Temperature
550 Degrees F
Minimum Temperature
-350 Degrees F
Grade
Standard
Plastic Density
13.24 lb/cu ft
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Product Form
Sheet
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Compliant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
Metal Detectable
Not Metal Detectable
Elongation
200 %
Product Type
Plastic Sheet
Fabrication
Molded

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.875 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.