White PTFE Sheet Stock 25 ft. L x 12" W x 0.090" Thick

  • Mfr # G15-90F-12X25

  • Zoro # G8272494


product price: $1,408.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.090"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-90F-12X25
Zoro #
G8272494
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.090"
Plastic Width
12"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
25 ft.
Width
12"
Thickness
0.090"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 25 ft L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Tensile Strength
1,500 psi
Standards
AMS 3652, MIL-P-22241
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-0.009 in
Material
PTFE
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Elongation
200 %
Grade
Standard
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Machinability
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-350 Degrees F
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Maximum Temperature
550 Degrees F
Plastic Clarity
Translucent
Water Absorption
0.01 %
Shape
Rectangle
Weight
2.483 lb
Plastic Hardness
55D
Temperature Range
-350 Degrees to 550 Degrees F
Plastic Thickness Tolerance
+/-0.009 in
Friction Coefficient
0.08
Wear Factor
Excellent
Light Transmission
9 %
Product Form
Roll
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.09 in, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.