White PTFE Sheet Stock 25 ft. L x 12" W x 0.125" Thick

  • Mfr # G15-125F-12X25

  • Zoro # G8069354


product price: $1,823.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-12X25
Zoro #
G8069354
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.125"
Length
25 ft.
Width
12"
Nominal Size
12 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.012 in
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, FDA, MIL-P-22241
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Material
PTFE
Tensile Strength Rating
Poor
Elongation
200 %
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
Friction Coefficient
0.08
Water Absorption
0.01 %
Machinability
Not Rated
Minimum Temperature
-350 Degrees F
Weight
3.448 lb
Backing Type
No Backing
Plastic Thickness Tolerance
+/-0.012 in
Plastic Density
138.24 lb/cu ft
Temperature Range
-350 Degrees to 550 Degrees F
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Shape
Rectangle
Maximum Temperature
550 Degrees F
UV Resistant
Yes
Friction Rating
Very Slippery
Impact Strength Rating
Good
Fabrication
Molded
Coefficient of Thermal Expansion
13 x 10^-5
Rockwell Hardness
50 HRR
Flexural Modulus
0.04 GPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
80 kV/mm
Product Form
Roll
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Type
Plastic Roll
Light Transmission
9 %
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.